Square D (Schneider Electric) 8501KPR13V20 Relay | Graybar Store
Square D (Schneider Electric) - Relay - 8501KPR13V20
+ / - Hover over image to Zoom
Other Views

    Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501KPR13V20
    SKU: 25668502
    $58.37
    Checking Pricing
         
    No. of Pins:8
    Amperage Rating:10 A
    Coil Voltage:120 V AC
    Contact Operation:3 NC; 3 NO
    Poles:3
    Additional Features:Standard Cover With LED
    Voltage Rating:250 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501KPR13V20
    • Additional Features Standard Cover With LED
    • Amperage Rating 10 A
    • Coil Voltage 120 V AC
    • Contact Operation 3 NC; 3 NO
    • No. of Pins 8
    • Poles 3
    • Voltage Rating 250 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Square D™ Relay, Voltage Rating: 250 V AC, Amperage Rating: 10 A, Poles: 3, Coil Voltage: 120 V AC