Square D (Schneider Electric) 8501KFR12V20 Relay | Graybar Store
Square D (Schneider Electric) - Relay - 8501KFR12V20
+ / - Hover over image to Zoom
Other Views

    Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501KFR12V20
    SKU: 25668484
    $30.36
    Checking Pricing
         
    Poles:2
    Additional Features:Green Pilot Light Option
    Amperage Rating:10 A
    Voltage Rating:250 V AC
    Coil Voltage:120 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501KFR12V20
    • Additional Features Green Pilot Light Option
    • Amperage Rating 10 A
    • Coil Voltage 120 V AC
    • Poles 2
    • Voltage Rating 250 V AC
    • Country of Origin CN - China
    Product Overview:
    Square D™ Relay, Voltage Rating: 250 V AC, Amperage Rating: 10 A, Poles: 2, Coil Voltage: 120 V AC
    All Modules Snap-In for Easy Installation; Compatible With Wiremold Pathway Products; Flush Mounted Modules; Rugged Thermoplastic Construction for Secure Fit