Square D (Schneider Electric) 8501KUDR12V53 Relay | Graybar Store
Square D (Schneider Electric) - Relay - 8501KUDR12V53
+ / - Hover over image to Zoom
Other Views

    Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501KUDR12V53
    SKU: 25668475
    $27.15
    Checking Pricing
         
    Poles:2
    Additional Features:Standard Cover With LED
    Amperage Rating:10 A
    Voltage Rating:250 V AC
    Coil Voltage:24 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501KUDR12V53
    • Additional Features Standard Cover With LED
    • Amperage Rating 10 A
    • Coil Voltage 24 V DC
    • Poles 2
    • Voltage Rating 250 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Square D™ Relay, Voltage Rating: 250 V AC, Amperage Rating: 10 A, Poles: 2, Coil Voltage: 24 V DC