Square D (Schneider Electric) RM17UB310 Relay | Graybar Store
Square D (Schneider Electric) - Relay - RM17UB310
+ / - Hover over image to Zoom
Other Views

    Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RM17UB310
    SKU: 25554455
    $245.77
    Checking Pricing
         
    Additional Features:DIN Rail Mount
    Termination:Screw
    Amperage Rating:5 A
    Time Cycle:360 hr
    Voltage Rating:183 to 528 V AC
    Contact Operation:1 NC; 1 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RM17UB310
    • Termination Screw
    • Additional Features DIN Rail Mount
    • Amperage Rating 5 A
    • Contact Operation 1 NC; 1 NO
    • Time Cycle 360 hr
    • Voltage Rating 183 to 528 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Zelio™ RM17UB3 Relay, Voltage Rating: 183 to 528 V AC, Amperage Rating: 5 A, Screw Termination
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility