Square D (Schneider Electric) RM17TA00 Relay | Graybar Store
Square D (Schneider Electric) - Relay - RM17TA00
+ / - Hover over image to Zoom
Other Views

    Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RM17TA00
    SKU: 25456679
    $224.60
    Checking Pricing
         
    Additional Features:DIN Rail Mount
    Termination:Screw
    Amperage Rating:5 A
    Voltage Rating:208 to 480 V AC
    Contact Operation:1 NC; 1 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RM17TA00
    • Termination Screw
    • Additional Features DIN Rail Mount
    • Amperage Rating 5 A
    • Contact Operation 1 NC; 1 NO
    • Voltage Rating 208 to 480 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Zelio™ RM17T Relay, Voltage Rating: 208 to 480 V AC, Amperage Rating: 5 A, Screw Termination