Square D (Schneider Electric) RM17UAS15 Relay | Graybar Store
Square D (Schneider Electric) - Relay - RM17UAS15
+ / - Hover over image to Zoom
Other Views

    Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RM17UAS15
    SKU: 25321240
    $179.42
    Checking Pricing
         
    Additional Features:DIN Rail Mount
    Termination:Screw
    Amperage Rating:5 A
    Time Cycle:360 hr
    Voltage Rating:65 to 260 V AC
    Contact Operation:1 NC; 1 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RM17UAS15
    • Termination Screw
    • Additional Features DIN Rail Mount
    • Amperage Rating 5 A
    • Contact Operation 1 NC; 1 NO
    • Time Cycle 360 hr
    • Voltage Rating 65 to 260 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Zelio™ RM17UAS Relay, Voltage Rating: 65 to 260 V AC, Amperage Rating: 5 A, Screw Termination
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi