Square D (Schneider Electric) RM35TF30 Relay | Graybar Store
Square D (Schneider Electric) - Relay - RM35TF30
+ / - Hover over image to Zoom
Other Views

    Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RM35TF30
    SKU: 25308655
    $346.41
    Checking Pricing
         
    Additional Features:DIN Rail Mount
    Termination:Screw
    Amperage Rating:5 A
    Time Cycle:360 hr
    Voltage Rating:194 to 528 V AC
    Contact Operation:2 NC; 2 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RM35TF30
    • Termination Screw
    • Additional Features DIN Rail Mount
    • Amperage Rating 5 A
    • Contact Operation 2 NC; 2 NO
    • Time Cycle 360 hr
    • Voltage Rating 194 to 528 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Zelio™ RM35TF Relay, Voltage Rating: 194 to 528 V AC, Amperage Rating: 5 A, Screw Termination
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi