Square D (Schneider Electric) RSLZ2 Relay | Graybar Store
Square D (Schneider Electric) - Relay - RSLZ2
+ / - Hover over image to Zoom
Other Views

    Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RSLZ2
    SKU: 25275627
    $4.82
    Checking Pricing
         
    Poles:20
    Additional Features:SPDT Design; Universal AC/DC Sockets Have Built-In Protection From Transients And Reverse Polarity Voltages
    Amperage Rating:6 A
    Contact Operation:1 NC; 1 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RSLZ2
    • Additional Features SPDT Design; Universal AC/DC Sockets Have Built-In Protection From Transients And Reverse Polarity Voltages
    • Amperage Rating 6 A
    • Contact Operation 1 NC; 1 NO
    • Poles 20
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zelio™ RSL Relay, Amperage Rating: 6 A, Poles: 20
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi