Square D (Schneider Electric) RXM4GB2F7 Relay | Graybar Store
Square D (Schneider Electric) - Relay - RXM4GB2F7
+ / - Hover over image to Zoom
Other Views

    Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RXM4GB2F7
    SKU: 25083427
    $8.63
    Checking Pricing
         
    Additional Features:Bus Jumpers for Connecting Multiple Terminals Reduce Installation Time; Test Button With Lock-Down Door For Testing the
    Voltage Rating:250 V
    Time Cycle:1200 (Under Load) hr;
    Poles:4
    Coil Voltage:120 V AC
    Contact Operation:4 NC; 4 NO
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RXM4GB2F7
    • Additional Features Bus Jumpers for Connecting Multiple Terminals Reduce Installation Time; Test Button With Lock-Down Door For Testing the
    • Amperage Rating 30 A
    • Coil Voltage 120 V AC
    • Contact Operation 4 NC; 4 NO
    • Poles 4
    • Time Cycle 1200 (Under Load) hr;
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zelio™ RXM Relay, Voltage Rating: 250 V, Amperage Rating: 30 A, Poles: 4, Coil Voltage: 120 V AC