Square D (Schneider Electric) RXM021FP Relay | Graybar Store
Square D (Schneider Electric) - Relay - RXM021FP
+ / - Hover over image to Zoom
Other Views

    Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RXM021FP
    SKU: 25083357
    $2.27
    Checking Pricing
         
    Voltage Rating:110 to 240 V AC/V DC
    Additional Features:Optional Protection Modules to Protect Against Electrical Spikes
    Coil Voltage:110 to 240 V AC/V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RXM021FP
    • Additional Features Optional Protection Modules to Protect Against Electrical Spikes
    • Coil Voltage 110 to 240 V AC/V DC
    • Voltage Rating 110 to 240 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zelio™ RXM Relay, Voltage Rating: 110 to 240 V AC/V DC, Coil Voltage: 110 to 240 V AC/V DC