Square D (Schneider Electric) RUW242B7 Relay | Graybar Store
Square D (Schneider Electric) - Relay - RUW242B7
+ / - Hover over image to Zoom
Other Views

    Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RUW242B7
    SKU: 25083352
    $3.15
    Checking Pricing
         
    Additional Features:Optional Protection Modules to Protect Against Electrical Spikes
    Voltage Rating:24 V AC/V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RUW242B7
    • Additional Features Optional Protection Modules to Protect Against Electrical Spikes
    • Voltage Rating 24 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zelio™ Relay, Voltage Rating: 24 V AC/V DC