Square D (Schneider Electric) RXM040W Relay | Graybar Store
Square D (Schneider Electric) - Relay - RXM040W
+ / - Hover over image to Zoom
Other Views

    Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RXM040W
    SKU: 25074623
    $2.27
    Checking Pricing
         
    Voltage Rating:6 to 250 V DC
    Additional Features:Optional Protection Modules to Protect Against Electrical Spikes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RXM040W
    • Additional Features Optional Protection Modules to Protect Against Electrical Spikes
    • Voltage Rating 6 to 250 V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zelio™ RXM Relay, Voltage Rating: 6 to 250 V DC