Square D (Schneider Electric) RUW101MW Relay | Graybar Store
Square D (Schneider Electric) - Relay - RUW101MW
+ / - Hover over image to Zoom
Other Views

    Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RUW101MW
    SKU: 25074607
    $56.13
    Checking Pricing
         
    Additional Features:Optional Protection Modules to Protect Against Electrical Spikes
    Voltage Rating:24 to 240 V AC/V DC
    Coil Voltage:24 @ 240 V AC/V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RUW101MW
    • Additional Features Optional Protection Modules to Protect Against Electrical Spikes
    • Coil Voltage 24 @ 240 V AC/V DC
    • Voltage Rating 24 to 240 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin AT - Austria
    Product Overview:
    Zelio™ Relay, Voltage Rating: 24 to 240 V AC/V DC, Coil Voltage: 24 to 240 V AC/V DC
    Optional Plastic Hold-Down Ejector Clips; Optional Protection Modules For Protection Against Electrical Transients; Socket or Printed Circuit Board Installation Options