Square D (Schneider Electric) 8501RSD34V53 RELAY 240VAC 5AMP TYPE R, Hermetically Sealed, 24Vdc | Graybar Store
Square D (Schneider Electric) - RELAY 240VAC 5AMP TYPE R, Hermetically Sealed, 24Vdc - 8501RSD34V53
+ / - Hover over image to Zoom
Other Views

    RELAY 240VAC 5AMP TYPE R, Hermetically Sealed, 24Vdc

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501RSD34V53
    SKU: 93173725
    $67.25
    Checking Pricing
         
    Contact Operation:4PDT
    Input Voltage:DC
    Amperage Rating:5
    Coil Voltage:24 Vdc
    Additional Options:Hermetically Sealed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501RSD34V53
    • Additional Options Hermetically Sealed
    • Amperage Rating 5
    • Coil Voltage 24 Vdc
    • Contact Operation 4PDT
    • Input Voltage DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    General purpose 4PDT 600V 5A hermetically sealed miniature plug-in relay with DC input voltage and coil voltage 24 Vdc.