Cablofil (Legrand) CRP300GC Reinforced Wall Bracket | Graybar Store
Cablofil (Legrand) - Reinforced Wall Bracket - CRP300GC
+ / - Hover over image to Zoom
Other Views

    Reinforced Wall Bracket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CRP300GC
    SKU: 25069443
    $36.17
    Checking Pricing
         
    Dimensions:2 in. H x 2 in. W
    Length:12 in.
    Color:Grey/Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CRP300GC
    • Color Grey/Red
    • Dimensions 2 in. H x 2 in. W
    • Length 12 in.
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Hot Dipped galvanized universal wall bracket. 2 in. H x 2 in. W x 12 in L