Square D (Schneider Electric) ABL7RM24025 Regulated SMPS With Auto Reset | Graybar Store
Square D (Schneider Electric) - Regulated SMPS With Auto Reset - ABL7RM24025
+ / - Hover over image to Zoom
Other Views

    Regulated SMPS With Auto Reset

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ABL7RM24025
    SKU: 25161876
    $205.57
    Checking Pricing
         
    Voltage Rating:240 V
    Packaging:1 Each
    Use With:Universal Power Supplies
    Amperage Rating:2.5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ABL7RM24025
    • Amperage Rating 2.5 A
    • Packaging 1 Each
    • Use With Universal Power Supplies
    • Voltage Rating 240 V
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Phaseo™ ABL Regulated SMPS With Auto Reset, Packaging: 1 Each, Voltage Rating: 240 V, Amperage Rating: 2.5 A, Universal Power Supplies