Klein Tools 53104 Regular-Point 118° High-Speed Drill Bits | Graybar Store
Klein Tools - Regular-Point 118° High-Speed Drill Bits - 53104
+ / - Hover over image to Zoom
Other Views

    Regular-Point 118° High-Speed Drill Bits

    Manufacturer: Klein Tools
    Manufacturer #: 53104
    SKU: 88153156
    $2.69
    Checking Pricing
         
    Chuck Size:1/8 in.
    Overall Length (Inches):2-3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 53104
    • Chuck Size 1/8 in.
    • Materials Steel
    • Overall Length (Inches) 2-3/4 in.
    Product Overview:
    Regular-point 118° high speed drill bit is 1/8 x 2-3/4 inch.