Klein Tools Regular-Point 118° High-Speed Drill Bits | Graybar Store
Klein Tools - Regular-Point 118° High-Speed Drill Bits
+ / - Hover over image to Zoom
Other Views

    Regular-Point 118° High-Speed Drill Bits

    Manufacturer: Klein Tools
         

    General-purpose, high-speed bit for reliable performance in a wide range of materials.

    • Manufacturer Klein Tools
    • Materials Steel
    • For Use With General Purpose
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Chuck Size
    Overall Length (Inches)
    Price
    53112
    88153164
    1/4 in.
    4 in.
    $
    4
    .20
    /
    EA
    88153164
    Chuck Size
    1/4 in.
    Overall Length (Inches)
    4 in.
    $
    4
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    53116
    88153168
    5/16 in.
    4-1/2 in.
    $
    6
    .40
    /
    EA
    88153168
    Chuck Size
    5/16 in.
    Overall Length (Inches)
    4-1/2 in.
    $
    6
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    53104
    88153156
    1/8 in.
    2-3/4 in.
    $
    2
    .69
    /
    EA
    88153156
    Chuck Size
    1/8 in.
    Overall Length (Inches)
    2-3/4 in.
    $
    2
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88153164 SKU, 88153164 ANALYTICS...
    Price
    $
    4
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88153168 SKU, 88153168 ANALYTICS...
    Price
    $
    6
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88153156 SKU, 88153156 ANALYTICS...
    Price
    $
    2
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available