Bogen SPT5A Reflex Horn Loudspeakers | Graybar Store
Bogen - Reflex Horn Loudspeakers - SPT5A
+ / - Hover over image to Zoom
Other Views

    Reflex Horn Loudspeakers

    Manufacturer: Bogen
    Manufacturer #: SPT5A
    SKU: 88037271
    $81.36
    Checking Pricing
         
    Watts:7.5
    Dimensions:6.0 Dia. X 4.0D Inch
    Volume:105 dB with 7.5W at 4 Feet
    Color:Mocha
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # SPT5A
    • Color Mocha
    • Dimensions 6.0 Dia. X 4.0D Inch
    • Volume 105 dB with 7.5W at 4 Feet
    • Watts 7.5
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Multi-purpose reflex horn speaker, 7.5-watt with variable impedance selector switch, textured mocha enamel finish.
    • High intelligibility and efficiency
    • Passive loudspeaker
    • Ideal for both one-way and two-way applications
    • 7.5 watts
    • 25/70V or 8-Ohm operation
    • Variable-tap impedance selector on SPT5A
    • All-purpose mounting bracket for precise positioning, both vertically and horizontally
    • Weatherproof, all-metal construction
    • Textured mocha enamel finish