GE Lighting 50ER30 Reflector Lamp, ER30 50W, 120V | Graybar Store
GE Lighting - Reflector Lamp, ER30 50W, 120V - 50ER30
+ / - Hover over image to Zoom
Other Views

    Reflector Lamp, ER30 50W, 120V

    Manufacturer: GE Lighting
    Manufacturer #: 50ER30
    SKU: 88111301
    $5.46
    Checking Pricing
         
    Packaging:24 Per Case
    Rated Life (Hour):2000
    Wattage:50
    Alternate Manufacturer Part No.:44429
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 50ER30
    • Alternate Manufacturer Part No. 44429
    • Base Type Medium Screw
    • Bulb Shape ER30
    • Rated Life (Hour) 2000
    Product Overview:
    GE ER30, 50W 120V incandescent lamp with medium screw base and 2000 rated life hours.
    • Filament Type CC-6
    • Maximum Overall Length 6.06 Inch