GE Lighting 40R16/CD Reflector 40W R14, Medium Base | Graybar Store
GE Lighting - Reflector 40W R14, Medium Base - 40R16/CD
+ / - Hover over image to Zoom
Other Views

    Reflector 40W R14, Medium Base

    Manufacturer: GE Lighting
    Manufacturer #: 40R16/CD
    SKU: 97098396
    $8.47
    Checking Pricing
         
    Initial Lumens:225
    Packaging:30 Per Case
    Rated Life (Hour):1500
    Wattage:40
    Alternate Manufacturer Part No.:25781
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40R16/CD
    • Alternate Manufacturer Part No. 25781
    • Base Type Medium Screw
    • Bulb Shape R16
    • Initial Lumens 225
    Product Overview:
    Reflector 40W R16 incandescent lamp with intermediate screw base, 1500 rated life hours and 225 initial lumens.