GE Lighting 40R14/N/CD Reflector 40W 120V R14, Intermediate Base | Graybar Store
GE Lighting - Reflector 40W 120V R14, Intermediate Base - 40R14/N/CD
+ / - Hover over image to Zoom
Other Views

    Reflector 40W 120V R14, Intermediate Base

    Manufacturer: GE Lighting
    Manufacturer #: 40R14/N/CD
    SKU: 97098395
    $8.47
    Checking Pricing
         
    Initial Lumens:280
    Packaging:30 Per Case
    Rated Life (Hour):1500
    Wattage:40
    Alternate Manufacturer Part No.:25777
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40R14/N/CD
    • Alternate Manufacturer Part No. 25777
    • Base Type Intermediate Screw
    • Bulb Shape R14
    • Initial Lumens 280
    • Rated Life (Hour) 1500
    Product Overview:
    Reflector 40W 120V R14 incandescent lamp with intermediate screw base, 1500 rated life hours and 280 initial lumens.