3M 94625-80030T Reflective Class 2 Construction Safety Vest Construction; Crossing Guards; Road Work | Graybar Store
3M - Reflective Class 2 Construction Safety Vest Construction; Crossing Guards; Road Work - 94625-80030T
+ / - Hover over image to Zoom
Other Views

    Reflective Class 2 Construction Safety Vest Construction; Crossing Guards; Road Work

    Manufacturer: 3M
    Manufacturer #: 94625-80030T
    SKU: 25641171
    $17.42
    Checking Pricing
         
    Color:Orange
    Size:One Size Fits All
    Brand or Series:Tekk Protection
    Closure-Type:Adjustable Strap
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 94625-80030T
    • Color Orange
    • Size One Size Fits All
    • Brand or Series Tekk Protection
    • Closure-Type Adjustable Strap
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tekk Protection™ Reflective Class 2 Construction Safety Vest, Closure-Type: Adjustable Strap, Orange, Size: 4XL; 5XL‎