Panduit S100X125VAFY Refill Rolls | Graybar Store
Panduit - Refill Rolls - S100X125VAFY
+ / - Hover over image to Zoom
Other Views

    Refill Rolls

    Manufacturer: Panduit
    Manufacturer #: S100X125VAFY
    SKU: 25054897
    $23.28
    Checking Pricing
         
    Color:White
    Length:1-1/4 in.
    Width (mm):50.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S100X125VAFY
    • Color White
    • Application Wire/Cable Labeling
    • Length 1-1/4 in.
    Product Overview:
    Refill Rolls, Length: 1-1/4 in, Wire/Cable Labeling, Width (mm): 50.8 mm, White, Vinyl