Bogen SPT30A Reenterant Horn Loudspeaker | Graybar Store
Bogen - Reenterant Horn Loudspeaker - SPT30A
+ / - Hover over image to Zoom
Other Views

    Reenterant Horn Loudspeaker

    Manufacturer: Bogen
    Manufacturer #: SPT30A
    SKU: 88037270
    $135.83
    Checking Pricing
         
    Watts:30
    Dimensions:11.0 Dia. X 10-1/2 D Inch
    Volume:125 dB with 30W at 4 Feet
    Color:Mocha
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # SPT30A
    • Color Mocha
    • Dimensions 11.0 Dia. X 10-1/2 D Inch
    • Volume 125 dB with 30W at 4 Feet
    • Watts 30
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Multi-purpose reentrant horn loudspeaker, 30-watt with variable impedance selector switch, textured mocha enamel finish.
    • High intelligibility and efficiency; ideal for both one-way and talk back applications
    • Weatherproof, all-metal construction
    • 30 watts; 25V or 70V
    • Tap settings for 70V: 30, 15, 7.5, 3.7, 1.8 watts; For 25V: 15, 7.5, 3.7, 1.8 watts
    • Rotary tap impedance selector on SPT30A
    • Tilt and swivel base for easy positioning
    • Screw terminals make installation fast and easy
    • All-purpose mounting bracket
    • Self-aligning, field replaceable diaphragm
    • Textured mocha enamel finish