Bogen SPT15A Reenterant Horn Loudspeaker | Graybar Store
Bogen - Reenterant Horn Loudspeaker - SPT15A
+ / - Hover over image to Zoom
Other Views

    Reenterant Horn Loudspeaker

    Manufacturer: Bogen
    Manufacturer #: SPT15A
    SKU: 88037269
    $102.29
    Checking Pricing
         
    Kit Includes:Mounting Bracket
    Size (Inches):9 Dia. X 9-1/4 D Inch
    Voltage Rating:25/70V
    Material Finish:Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # SPT15A
    • Kit Includes Mounting Bracket
    • Material Finish Metallic
    • Size (Inches) 9 Dia. X 9-1/4 D Inch
    • Voltage Rating 25/70V
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Multi-purpose reentrant horn loudspeaker, 15-watt with variable impedance selector switch, textured mocha enamel finish.
    • High intelligibility and efficiency; ideal for both one-way and talk back applications
    • Weatherproof, all-metal construction
    • 15 watts; 25V or 70V
    • Tap settings for 70V: 15, 7.5, 3.7, 1.8, 0.9 watts; For 25V: 15, 7.5, 1.8, 0.94, 0.46 watts
    • Rotary tap impedance selector on SPT15A
    • Tilt and swivel base for easy positioning
    • Screw terminals make installation fast and easy
    • All-purpose mounting bracket