Greenlee 657 Reel Spindles | Graybar Store
Greenlee - Reel Spindles - 657
+ / - Hover over image to Zoom
Other Views

    Reel Spindles

    Manufacturer: Greenlee
    Manufacturer #: 657
    SKU: 88121297
    $969.72
    Checking Pricing
         
    Capacity:7500 lbs.
    Dimensions:3-1/2 in. Dia. x 100 in. L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 657
    • Dimensions 3-1/2 in. Dia. x 100 in. L
    • Capacity 7500 lbs.
    Product Overview:
    Reel Spindles, Application Type Reel Support, Model Compatibility Catalog No 656 No 21979
    7500.000 LB (2388.000 KG) 94.000 IN (2540.000 MM) Between Grooves