Greenlee 647 Reel Spindles | Graybar Store
Greenlee - Reel Spindles - 647
+ / - Hover over image to Zoom
Other Views

    Reel Spindles

    Manufacturer: Greenlee
    Manufacturer #: 647
    SKU: 88121289
    $275.22
    Checking Pricing
         
    Capacity:6000 lbs.
    Dimensions:2-3/8 in. Dia x 62 in. L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 647
    • Dimensions 2-3/8 in. Dia x 62 in. L
    • Capacity 6000 lbs.
    Product Overview:
    Reel Spindles, Application Type Reel Support, Model Compatibility Catalog No 687 No 17076
    6000.000 LB (2721.55 KG) 59.000 IN (1500.000 MM) between grooves