Greenlee 39666 Reel Roller | Graybar Store
Greenlee - Reel Roller - 39666
+ / - Hover over image to Zoom
Other Views

    Reel Roller

    Manufacturer: Greenlee
    Manufacturer #: 39666
    SKU: 96024720
    $1,121.62
    Checking Pricing
         
    Capacity:2000 lbs.
    Kit Includes:(2) 39661 Rollers And (1) 39664 Spreader Kit
    Dimensions:32 L x 48 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 39666
    • Dimensions 32 L x 48 in. W
    • Capacity 2000 lbs.
    Product Overview:
    Reel Roller, (2) Spreader, Size 32 Inch L x 11 Inch W Per Frame
    2000.000 LB (902.000 KG) 42.000 IN (1067.000 MM) Max Reel Width