Corning 002E51-31131-B3 Reel In A Box, Zipcord Tight-Buffered, Riser, Singlemode, 2F (OS2), 1500 FT | Graybar Store
Corning - Reel In A Box, Zipcord Tight-Buffered, Riser, Singlemode, 2F (OS2), 1500 FT - 002E51-31131-B3
+ / - Hover over image to Zoom
Other Views

    Reel In A Box, Zipcord Tight-Buffered, Riser, Singlemode, 2F (OS2), 1500 FT

    Manufacturer: Corning
    Manufacturer #: 002E51-31131-B3
    SKU: 25438704
    $306.29
    Checking Pricing
         
    Fiber Category:Singlemode - OS2
    Fiber Count:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 002E51-31131-B3
    • Jacket Color Yellow
    • Fiber Category Singlemode - OS2
    • Fiber Count 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-fiber singlemode OS2 zipcord tight-buffered riser cable with yellow jacket.
    • SM, OS2 Indoor Fiber
    • General Purpose Horizontal, Vertical Riser
    • (2) 900 µm TBII® buffered fibers surrounded by aramid yarn strength members
    • Flame-retardant jacket
    • Reel In A Box
    • 1500 FT