Panduit BT1.5M-XMR Reel Fed Barbed Tie | Graybar Store
Panduit - Reel Fed Barbed Tie - BT1.5M-XMR
+ / - Hover over image to Zoom
Other Views

    Reel Fed Barbed Tie

    Manufacturer: Panduit
    Manufacturer #: BT1.5M-XMR
    SKU: 25072983
    $375.00
    Checking Pricing
         
    Tensile Strength (Pound):30 lb.
    Color:Natural
    Packaging:5000 per Pack
    Bundle Diameter (Inches):1.31
    Length:5.60 in.
    Duty Rating:Miniature
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BT1.5M-XMR
    • Color Natural
    • Bundle Diameter (Inches) 1.31
    • Length 5.60 in.
    • Materials Nylon
    Product Overview:
    Reel Fed Barbed Tie, Packaging: 5000 Per Pack, Natural, Length: 5.6 in, Nylon, Tensile Strength (Pound): 30 lb