Phoenix Contact 2320173 Redundancy Quint Module With Protective Coating For DIN Rail Mounting | Graybar Store
Phoenix Contact - Redundancy Quint Module With Protective Coating For DIN Rail Mounting - 2320173
+ / - Hover over image to Zoom
Other Views

    Redundancy Quint Module With Protective Coating For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2320173
    SKU: 25407764
    $189.79
    Checking Pricing
         
    Input Amperage:20 (-25 to 60°C)
    Input Voltage:24 V DC
    Width (mm):32 mm
    Output Amperage:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2320173
    • Input Amperage 20 (-25 to 60°C)
    • Input Voltage 24 V DC
    • Output Amperage 10
    • Width (mm) 32 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Redundancy Quint Module With Protective Coating For DIN Rail Mounting, Input Voltage: 24 V DC, Output Amerage: 10 (Redundancy) A; 20 (Increasing Power) A, Input Amperage: 20 (-25 to 60°C) A; 40 (25 to 60°C) A, Width (mm): 32 mm