Phoenix Contact 2868606 Redundancy Module | Graybar Store
Phoenix Contact - Redundancy Module - 2868606
+ / - Hover over image to Zoom
Other Views

    Redundancy Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2868606
    SKU: 25407763
    $47.11
    Checking Pricing
         
    Voltage Rating:5 to 24 V DC
    Depth:61 mm
    Packaging:1 Each
    Width (mm):18 mm
    Amperage Rating:1 x 10 A; 2 x 5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2868606
    • Amperage Rating 1 x 10 A; 2 x 5 A
    • Depth 61 mm
    • Height 90 mm
    • IEC Rating IEC 60068-2-27; IEC
    • Width (mm) 18 mm
    • Packaging 1 Each
    • Voltage Rating 5 to 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Redundancy Module, Packaging: 1 Each, Width (mm): 18 mm, Height: 90 mm, Amperage Rating: 1 x 10 A; 2 x 5 A