Arlington RW26 Reducing Washer, Plated Steel, 3 to 1-1/2 in. | Graybar Store
Arlington - Reducing Washer, Plated Steel, 3 to 1-1/2 in. - RW26
+ / - Hover over image to Zoom
Other Views

    Reducing Washer, Plated Steel, 3 to 1-1/2 in.

    Manufacturer: Arlington
    Manufacturer #: RW26
    SKU: 91028594
    $1.19
    Checking Pricing
         
    In (Inches):3 in.
    Out (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # RW26
    • In (Inches) 3 in.
    • Materials Plated Steel
    • Out (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Reducing Washer, Plated Steel, In (Inches): 4.49 in, Out (Inches): 1.935 in