Arlington RW34 Reducing Washer, Plated Steel, 3-1/2 to 2 in. | Graybar Store
Arlington - Reducing Washer, Plated Steel, 3-1/2 to 2 in. - RW34
+ / - Hover over image to Zoom
Other Views

    Reducing Washer, Plated Steel, 3-1/2 to 2 in.

    Manufacturer: Arlington
    Manufacturer #: RW34
    SKU: 91028584
    $7.76
    Checking Pricing
         
    In (Inches):5 in.
    Out (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # RW34
    • In (Inches) 5 in.
    • Materials Plated Steel
    • Out (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Reducing Washer, Plated Steel, In (Inches): 5 in, Out (Inches): 2.425 in