Arlington RW42 Reducing Washer, Plated Steel, 4 to 2 in. | Graybar Store
Arlington - Reducing Washer, Plated Steel, 4 to 2 in. - RW42
+ / - Hover over image to Zoom
Other Views

    Reducing Washer, Plated Steel, 4 to 2 in.

    Manufacturer: Arlington
    Manufacturer #: RW42
    SKU: 91028575
    $7.47
    Checking Pricing
         
    In (Inches):5.5 in.
    Out (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # RW42
    • In (Inches) 5.5 in.
    • Materials Plated Steel
    • Out (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Reducing Washer, Plated Steel, In (Inches): 5.5 in, Out (Inches): 2.435 in