Arlington RW45 Reducing Washer, Plated Steel, 4 to 3-1/2 in. | Graybar Store
Arlington - Reducing Washer, Plated Steel, 4 to 3-1/2 in. - RW45
+ / - Hover over image to Zoom
Other Views

    Reducing Washer, Plated Steel, 4 to 3-1/2 in.

    Manufacturer: Arlington
    Manufacturer #: RW45
    SKU: 91028571
    $7.47
    Checking Pricing
         
    In (Inches):4 in.
    Out (Inches):3-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # RW45
    • In (Inches) 4 in.
    • Materials Plated Steel
    • Out (Inches) 3-1/2 in.
    • Country of Origin US - USA
    Product Overview:
    Reducing Washer, Plated Steel, In (Inches): 4.050 in, Out (Inches): 5.5 in