Crouse Hinds (Eaton) RE01210 SA Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 5 to 4 in. | Graybar Store
Crouse Hinds (Eaton) - Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 5 to 4 in. - RE01210 SA
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 5 to 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: RE01210 SA
    SKU: 95008348
    $267.13
    Checking Pricing
         
    In (Inches):5 in.
    Out (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # RE01210 SA
    • Type Reducing, Explosion-Proof
    • In (Inches) 5 in.
    • Materials Copper Free Aluminum
    Product Overview:
    Eaton® Crouse-Hinds® Reducing Bushing, Trade Size (Inches): 5-4 in, Steel