Robroy PRRE21 Plasti-Bond RedH<sub>2</sub>ot Reducing Bushing, PVC Coated Ferrous Metal, 3/4 to 1/2 in. | Graybar Store
Robroy - Plasti-Bond RedH<sub>2</sub>ot Reducing Bushing, PVC Coated Ferrous Metal, 3/4 to 1/2 in. - PRRE21
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond RedH2ot Reducing Bushing, PVC Coated Ferrous Metal, 3/4 to 1/2 in.

    Manufacturer: Robroy
    Manufacturer #: PRRE21
    SKU: 25055508
    $13.07
    Checking Pricing
         
    Out (Inches):1/2 in.
    In (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRRE21
    • In (Inches) 3/4 in.
    • Materials Ferrous Metal
    • Out (Inches) 1/2 in.
    • For Use With General Service Fittings
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plasti-Bond REDH₂OT® Reducing Bushing, Ferrous, In (Inches): 3/4 in, Out (Inches): 1/2 in