Crouse Hinds (Eaton) REC603 Explosion-proof Reducing Adapter, Feraloy Iron, Threaded Rigid Conduit, 2 to 1 in. | Graybar Store
Crouse Hinds (Eaton) - Explosion-proof Reducing Adapter, Feraloy Iron, Threaded Rigid Conduit, 2 to 1 in. - REC603
+ / - Hover over image to Zoom
Other Views

    Explosion-proof Reducing Adapter, Feraloy Iron, Threaded Rigid Conduit, 2 to 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: REC603
    SKU: 88074505
    $63.36
    Checking Pricing
         
    Out (Inches):1 in.
    In (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # REC603
    • Type Explosion-Proof
    • In (Inches) 2 in.
    • Materials Feraloy Iron Alloy
    Product Overview:
    Eaton® REC Reducer, Feraloy Iron Alloy, In (Inches): 2 in, Out (Inches): 1 in