Crouse Hinds (Eaton) REC42 Explosion-proof Reducing Adapter, Steel, Threaded Rigid Conduit, 1-1/4 to 3/4 in. | Graybar Store
Crouse Hinds (Eaton) - Explosion-proof Reducing Adapter, Steel, Threaded Rigid Conduit, 1-1/4 to 3/4 in. - REC42
+ / - Hover over image to Zoom
Other Views

    Explosion-proof Reducing Adapter, Steel, Threaded Rigid Conduit, 1-1/4 to 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: REC42
    SKU: 88074493
    $41.37
    Checking Pricing
         
    Out (Inches):3/4 in.
    In (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # REC42
    • Type Explosion-Proof
    • In (Inches) 1-1/4 in.
    • Materials Steel
    Product Overview:
    Eaton® REC Reducer, Feraloy Iron Alloy, In (Inches): 1-1/4 in, Out (Inches): 3/4 in