Crouse Hinds (Eaton) RE64 SA Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 2 to 1-1/4 in. | Graybar Store
Crouse Hinds (Eaton) - Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 2 to 1-1/4 in. - RE64 SA
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 2 to 1-1/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: RE64 SA
    SKU: 88074459
    $32.47
    Checking Pricing
         
    In (Inches):2 in.
    Out (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # RE64 SA
    • Type Reducing, Explosion-Proof
    • In (Inches) 2 in.
    • Materials Copper Free Aluminum
    Product Overview:
    Eaton® RE Reducer, Feraloy Iron Alloy, In (Inches): 2 in, Out (Inches): 1-1/4 in