Crouse Hinds (Eaton) RE108 SA Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 4 to 3 in. | Graybar Store
Crouse Hinds (Eaton) - Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 4 to 3 in. - RE108 SA
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 4 to 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: RE108 SA
    SKU: 88074426
    $123.31
    Checking Pricing
         
    In (Inches):4 in.
    Out (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # RE108 SA
    • Type Reducing, Explosion-Proof
    • In (Inches) 4 in.
    • Materials Copper Free Aluminum
    Product Overview:
    Eaton® RE Reducer, Feraloy Iron Alloy, In (Inches): 4 in, Out (Inches): 3 in