B-Line (Eaton) SB13AL18FB Redi-Rail™ Runway Aluminum C-Channel Stringer | Graybar Store
B-Line (Eaton) - Redi-Rail™ Runway Aluminum C-Channel Stringer - SB13AL18FB
+ / - Hover over image to Zoom
Other Views

    Redi-Rail™ Runway Aluminum C-Channel Stringer

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB13AL18FB
    SKU: 25285010
    $125.91
    Checking Pricing
         
    Brand or Series:Redi-Rail
    Width (Inches):18
    Material Finish:Flat Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB13AL18FB
    • Brand or Series Redi-Rail
    • Material Finish Flat Black
    • Materials Aluminum
    • Width (Inches) 18
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Aluminum C-Channel Stringer, Flat Black Powder Coat, Width (Inches): 18 in, Aluminum