Robroy PRFSC2 REDH2OT Series Cast Device Boxes, 3/4 Inch | Graybar Store
Robroy - REDH2OT Series Cast Device Boxes, 3/4 Inch - PRFSC2
+ / - Hover over image to Zoom
Other Views

    REDH2OT Series Cast Device Boxes, 3/4 Inch

    Manufacturer: Robroy
    Manufacturer #: PRFSC2
    SKU: 88225685
    $82.10
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRFSC2
    • No. of Gangs 1-Gang
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/4 inch, 1-Gang, Dead End Shallow Box. Cover Sold Separately