Robroy PRFS3 REDH2OT Series Cast Device Boxes, 1 Inch | Graybar Store
Robroy - REDH2OT Series Cast Device Boxes, 1 Inch - PRFS3
+ / - Hover over image to Zoom
Other Views

    REDH2OT Series Cast Device Boxes, 1 Inch

    Manufacturer: Robroy
    Manufacturer #: PRFS3
    SKU: 88225681
    $75.31
    Checking Pricing
         
    Trade Size (Inches):1 in.
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRFS3
    • No. of Gangs 1-Gang
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 inch , 1-Gang, Dead End Shallow Box. Cover Sold Separately.