Robroy REDh2ot Form 8 Conduit Bodies | Graybar Store
Robroy - REDh2ot Form 8 Conduit Bodies
+ / - Hover over image to Zoom
Other Views

    REDh2ot Form 8 Conduit Bodies

    Manufacturer: Robroy
         

    PVC coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system.Electrical continuity of the conduit system is maintained across assembled joints.

    • Manufacturer Robroy
    • Type Conduit Body
    • Bend (Degree) 90
    • Body Type Form 8
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Materials Ferrous Metal (Body); Plastic Encapsulated Stainless Steel (Screws)
    Select Filter Options Below ( 1 items found )
    Trade Size (Inches):3/4 in.
    Brand or Series:Form 8
    Mfg Part #
    SKU
    Trade Size (Inches)
    Brand or Series
    Additional Features
    Height (Inches)
    Color / Finish
    Shape
    Length
    Width (Inches)
    Fitting Type
    Price
    PRH280F
    88225371
    3/4 in.
    Form 8
    $
    25
    .89
    /
    EA
    88225371
    Trade Size (Inches)
    3/4 in.
    Brand or Series
    Form 8
    Additional Features
    Height (Inches)
    Color / Finish
    Shape
    Length
    Width (Inches)
    Fitting Type
    $
    25
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88225371 SKU, 88225371 ANALYTICS...
    Additional Features
    Height (Inches)
    Color / Finish
    Shape
    Length
    Width (Inches)
    Fitting Type
    Price
    $
    25
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available