Fire-Lite Alarms BG-12L Red,Fire Alarm Pull Station | Graybar Store
Fire-Lite Alarms - Red,Fire Alarm Pull Station - BG-12L
+ / - Hover over image to Zoom
Other Views

    Red,Fire Alarm Pull Station

    Manufacturer: Fire-Lite Alarms
    Manufacturer #: BG-12L
    SKU: 25079077
    $25.99
    Checking Pricing
         
    Additional Features:pull station
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fire-Lite Alarms
    • Manufacturer # BG-12L
    • Color Red
    • Additional Features pull station
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Dual Action Pull Station with key lock and red finish.
    • Aesthetically pleasing, highly visible design and color.
    • Attractive contoured shape and light textured finish.
    • Easily operated(single- or dual-action), yet designed to prevent false alarms when bumped, shaken, or jarred.
    • PUSH IN/PULL DOWN handle latches in the down position to clearly indicate the station has been operated.
    • Multiple hex- and key-lock models available.