Square D (Schneider Electric) KCF3PZ Red/Yellow Motor Control Handle Operator, 90 x 90 mm 4-hole | Graybar Store
Square D (Schneider Electric) - Red/Yellow Motor Control Handle Operator, 90 x 90 mm 4-hole - KCF3PZ
+ / - Hover over image to Zoom
Other Views

    Red/Yellow Motor Control Handle Operator, 90 x 90 mm 4-hole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: KCF3PZ
    SKU: 99574476
    $106.99
    Checking Pricing
         
    Color:Red/Yellow
    No. of Holes:4
    Operator Type:V5-V6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # KCF3PZ
    • Color Red/Yellow
    • Operator Type V5-V6
    • No. of Holes 4
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Handle operator red/yellow 90 x 90 mm 4 hole, V5-V6 for switch type motor control.
    • Red handle/Yellow front plate
    • No. of Padlocks: 3
    • Size: 90 x 90 mm