Square D (Schneider Electric) KCF2PZ Red/Yellow Motor Control Handle Operator, 60 x 60 mm 4-hole | Graybar Store
Square D (Schneider Electric) - Red/Yellow Motor Control Handle Operator, 60 x 60 mm 4-hole - KCF2PZ
+ / - Hover over image to Zoom
Other Views

    Red/Yellow Motor Control Handle Operator, 60 x 60 mm 4-hole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: KCF2PZ
    SKU: 98407865
    $43.20
    Checking Pricing
         
    Color:Red/Yellow
    No. of Holes:4
    Operator Type:V3-V4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # KCF2PZ
    • Color Red/Yellow
    • Operator Type V3-V4
    • No. of Holes 4
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Handle operator red/yellow 60 x 60 mm 4 hole, V3-V4 for switch type motor control.
    • Red handle/Yellow front plate
    • Size: 60 x 60 mm
    • No. of Padlocks: 3